References
SMC:CDRB2BW20-180SZ
Rubix:265A1196
Manufacturer :CDRB2BW20-180SZ

Documents
Product details : SMC CDRB2BW20-180SZ
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x42x42 mm |
|---|---|
| Logistic Weight | 140 g |
| Type | rotary actuator |
| Cylinder stroke | 180 mm |
| Force | 25 N |
| Cylinder diameter | 20 mm |
| Body material | aluminium |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 161.23 excl. VAT
/ Each
£ 193.48 incl. VAT
- Delivery usually within ( 4 ) days