References
Festo:BUB-HGPD-40
Rubix:390A5124
Manufacturer :1180951
EAN:4052568228095

Documents
Product details : FESTO 1180951 GRIPPER JAW BLANK
Gripper jaw blank BUB-HGPD-40 Suitable for parallel gripper HGPD. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=445 g
Technical specifications
Attributes
| Logistic Weight | 952,4 g |
|---|---|
| Type | gripper jaw blank |
| Cylinder diameter | 40 mm |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 121.17 excl. VAT
/ Each
£ 145.40 incl. VAT
- Delivery usually within ( 26 ) days