References
Festo:DHEB-33-E-D-E-P
Rubix:216A0390
Manufacturer :1320794
EAN:4052568230142

Documents
Product details : FESTO 1320794 BELLOWS GRIPPER DHEB-33-E-D-E-P
Bellow gripper DHEB-33-E-D-E-P Size=33, Stroke of the bellows=14,5 mm, Min. diameter to be gripped=34 mm, Max. diameter to be gripped=45 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 205,65 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 14.5 mm |
| Cylinder diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 207.92 excl. VAT
/ Each
£ 249.50 incl. VAT
- Delivery usually within ( 2 ) days