References
SMC:MK2TB50TF-50R
Rubix:393A8681

Documents
Product details : SMC MK2TB50TF-50R ROTARY CLAMP CYLINDER
Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.
Technical specifications
Attributes
| Logistic Weight | 2780 g |
|---|---|
| Type | rotary clamp cylinder |
| Cylinder stroke | 50 mm |
| Force | 1648 N |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 512.67 excl. VAT
/ Each
£ 615.20 incl. VAT
- Usually arrives within 14 working days