Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1310159 RADIAL GRIPPER DHRS-10-A
FESTO 1310159 RADIAL GRIPPER DHRS-10-A
Radial Gripper
References
festo:
DHRS-10-A
rubix:
114A9530
manufacturer :
1310159
ean:
4052568229566
Technical specifications
Type
radial gripper
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1310159 RADIAL GRIPPER DHRS-10-A
Radial gripper DHRS-10-A Size=10, Max. replacement accuracy=<= 0,2 mm, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm, Repetition accuracy, gripper=<= 0,1 mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
65
x
55
Ā
mm
Logistic Weight
104,9Ā
g
Type
radial gripper
Cylinder diameter
10Ā
mm
Force
30Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
437.14
excl. VAT
/
Each
Ā£
524.57
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1180957 GRIPPER JAW BLANK
SMC MSZB20A 3-POSITION ROTARY TABLE
SMC MKB20-20LZ ROTARY CLAMP CYLINDER
SMC MK2TB20-20R ROTARY CLAMP CYLINDER
SMC MK2TB32TF-20R ROTARY CLAMP CYLINDER
SMC CDRQ2BS30-90C ROTARY ACTUATOR
FESTO 1320770 BELLOW GRIPPER
SMC MKB40-50RZ ROTARY CLAMP CYLINDER
FESTO 1180953 GRIPPER JAW BLANK
FESTO 560198 PARALLEL GRIPPER
SMC CDRQ2BW20TF-180 ROTARY ACTUATOR
SMC MKB63TF-50RZ ROTARY CLAMP CYLINDER
SMC CDU32TF-20A AIR CYLINDER
FESTO 1310163 RADIAL GRIPPER
SMC CDRB2BW10-180SZ ROTARY ACTUATOR