References
SMC:CKZT25-105S-X2798R
Rubix:265A1206
Manufacturer :CKZT25-105S-X2798R

Product details : SMC CKZT25-105S-X2798R
Smc cylinder ckzt25-105s-x2798r
Technical specifications
Attributes
| Type | smc ckzt25-105s-x2798r |
|---|---|
| Cylinder stroke | 39.5 mm |
| Force | 1100 N |
| Cylinder diameter | 25 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 525.90 excl. VAT
/ Each
£ 631.08 incl. VAT
- Delivery usually within ( 8 ) days