References
SMC:MRQBS32-25CB
Rubix:265A1556
Manufacturer :MRQBS32-25CB
EAN:3618036368086

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | rotary cylinder |
Documents
Product details : SMC MRQBS32-25CB
The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
MRQ*32/40, Rotary Actuator
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | rotary cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 656.82 excl. VAT
/ Each
£ 788.18 incl. VAT
- Delivery usually within ( 8 ) days