References
Aventics:0822060006
Rubix:274A0315
Manufacturer :0822060006
EAN:3661475880961

Product details : AVENTICS 0822060006
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 398.38 excl. VAT
/ Each
£ 478.06 incl. VAT
- Usually arrives within 14 working days
