SMC MRQBS32-50CB ROTARY CYLINDER


Rotary Cylinder

References
smc:MRQBS32-50CB
rubix:114A7245
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
Typerotary cylinder
See all Specifications

Product details : SMC MRQBS32-50CB ROTARY CYLINDER


The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
Thread: Rc(PT)
Mounting: B (Basic Style)
Size: 32mm
Stroke: 50mm
Air Cushion: C (Air Cushion on Linear Motion Part)
Rotation Angle: B (170°~190°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 4 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight1700 g
Cylinder diameter32 mm
Cylinder stroke50 mm
Typerotary cylinder
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 673.83 excl. VAT
/ Each
£ 808.60 incl. VAT
  • Delivery usually within ( 4 ) days