References
SMC:CDM2B40-30
Rubix:111A5407
Manufacturer :CDM2B40-30
Documents
Product details : SMC CDM2B40-30 AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Double acting single rod
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front and rear flange, clevis, trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 102.34 excl. VAT
/ Each
£ 122.81 incl. VAT
- Delivery usually within ( 6 ) days
