References
SMC:MRQBS40-30CB
Rubix:394A0055

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | rotary cylinder |
Documents
Product details : SMC MRQBS40-30CB SWING CYLINDER
The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
MRQ*32/40, Rotary Actuator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 247x180x59 mm |
|---|---|
| Logistic Weight | 2450 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
| Type | rotary cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 772.56 excl. VAT
/ Each
£ 927.07 incl. VAT
- Usually arrives within 14 working days