Stainless Steel Cylinder CJ5
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Stainless Steel Cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Stainless Steel Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 23 ) days