Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556681 SWIVEL/LINEAR UNIT
FESTO 556681 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-25-100-270-P-A-S20-KF-B
rubix:
390A8603
manufacturer :
556681
ean:
4052568201913
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556681 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
2500
g
Type
Swivel Actuator Unit
Cylinder stroke
100
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,105.68
excl. VAT
/
Each
£
2,526.82
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1145133 SEMI-ROTARY DRIVE
SMC MSUB20-90D ROTARY TABLE
FESTO 556564 SWIVEL/LINEAR UNIT
SMC CDRBT20-180 ROTARY ACTUATOR
FESTO 556585 SWIVEL/LINEAR UNIT
SMC CP96SB100-160-XB6 ISO 15552 CYLINDER
SMC CP96SDB50-100C-XC68 ISO 15552 CYLINDER 50 STR100 SUS ROD
AVENTICS R412000389
FESTO 556405 SWIVEL/LINEAR UNIT
CAMOZZI ROTARY CYL-50 BORE-90 DEG ROTATION-FEM PINNION 69-050/090-F
FESTO 565736 HINGE CYLINDER
SMC CP96SDB40-20 ISO 15552 CYLINDER
AVENTICS R412000406
FESTO 572367 HINGE CYLINDER
SMC CRBT10-90 ROTARY ACTUATOR