FESTO 1503269 SEMI-ROTARY DRIVE DRRD-40-180-FH-PA


Semi-rotary drive DRRD

References
festo:DRRD-40-180-FH-PA
rubix:263A5823
manufacturer :1503269
ean:4052568237998
DRRD-40-180-FH-PA Semi-rotary drive
brand logo
Technical specifications
Typerotary actuator
See all Specifications

Product details : FESTO 1503269 SEMI-ROTARY DRIVE DRRD-40-180-FH-PA


Oscillating actuator DRRD-12-180-FH-PA Size=12, Deceleration angle=32 deg, Oscillation angle adjustment range, on both sides=+10 /-100 deg, Oscillation angle=180 deg, Cushioning=P: Spring rings/bumpers on both sides

Strengths

  • Twin-piston drive, power transmission via rack and pinion principle
  • Premium drive for very high energy absorption (load capacity and speed)
  • Very high precision and long service life
  • Many additional features such as mid-position or air and energy through-feed can be adapted
  • Sustainable thanks to extended life cycle and easier repairs
  • Sustainable in production thanks to reduced use of materials

Technical specifications


Attributes
Logistic Weight6557 g
Typerotary actuator
Applicationhandling applications
Max. service pressure8 bar
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,275.40 excl. VAT
/ Each
£ 1,530.48 incl. VAT
  • Delivery usually within ( 2 ) days