MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
Connection 1 | G 1/8 in |
---|---|
Connection 2 | 8 mm |
Connection 1 | G 1/8 in |
---|---|
Connection 2 | 8 mm |
Type of threading | Cylindrical |
Connecting diameter | G 1/8 '' |
Metric exterior tube diameter | 8 mm |
Threading | G 1/8 inx8 mm |
Max. temperature | 80 °C |
Min. temperature | -20 °C |
Material | Polymer (Body) |
In stock: Next day delivery