MECALINE 840616 BANJO HOUSING 8-1/8
BANJO BODY NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840616
Rubix:216A1476
EAN:3660338060755

Documents
Product details : MECALINE 840616 BANJO HOUSING 8-1/8
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | g1/8 '' |
| Metric exterior tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days
