References
SMC:KSH06-M6
Rubix:124A3007
Manufacturer :KSH06-M6
EAN:3618036025217

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | m6 x 1.0 (male thread) |
Product details : SMC KSH06-M6 FITTING
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø6 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
•Metric threads
•Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure: 1.0 MPa
•Ambient & fluid temperature: -5 to 60°C
Model: H (Male Connector)
Applicable Tube OD: Ø6 mm
Port Size: M6 (M6X1)
Sealant: w/o Sealant
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | m6 x 1.0 (male thread) |
| Profile | male connector (rotary push-in fitting) |
| Connection 2 | ø 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ 2 pieces
£ 32.52 incl. VAT
- Delivery usually within ( 4 ) days