References
Festo:QS-G1/4-6-100
Rubix:113A7255
Manufacturer :132039
EAN:4052568026912

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132039 PUSH-IN FITTING QS-G1/4-6-100
Push-in fitting QS-G1/4-6-100 male thread with external Hexagon. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 18,01 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 100 pieces
£ 162.00 incl. VAT
- Delivery usually within ( 2 ) days