Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 185942 SEMI-ROTARY DRIVE DSM-10-240-P-FW
FESTO 185942 SEMI-ROTARY DRIVE DSM-10-240-P-FW
Semi-rotary drive DSM
References
festo:
DSM-10-240-P-FW
rubix:
108A5592
manufacturer :
185942
ean:
4052568146313
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 185942 SEMI-ROTARY DRIVE DSM-10-240-P-FW
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
233
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
271.92
excl. VAT
/
Each
£
326.30
incl. VAT
Delivery usually within (
11
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 1915750 BALL VALVE ACTUATOR UNIT
FESTO 556448 SWIVEL/LINEAR UNIT
FESTO 556571 SWIVEL/LINEAR UNIT
FESTO 1145101 SEMI-ROTARY DRIVE
FESTO 547585 SEMI-ROTARY DRIVE DSM-32-270-CC-FW-A-B
FESTO 556634 SWIVEL/LINEAR UNIT
SMC CDRA1FW80-180CZ ROTARY ACTUATOR
SMC CRB2BW40-90S ROTARY ACTUATOR (WHITE BODY)
SMC CRB2BW10-90S ROTARY ACTUATOR
FESTO 556489 SWIVEL/LINEAR UNIT
FESTO 556556 SWIVEL/LINEAR UNIT
FESTO 1774110 BALL VALVE ACTUATOR UNIT
AVENTICS R412000380
FESTO 1578512 SEMI-ROTARY DRIVE DRRD-32-180-FH-PA
FESTO 547597 SEMI-ROTARY DRIVE DSM-16-270-FW-A-B