FESTO 2282067 SEMI-ROTARY DRIVE DRRD-12-180-FH-PA
Semi-rotary drive DRRD
See technical informationSee documentsReferences
Festo:DRRD-12-180-FH-PA
Rubix:200A5628
Manufacturer :2282067
EAN:4052568253196

Documents
Product details : FESTO 2282067 SEMI-ROTARY DRIVE DRRD-12-180-FH-PA
Oscillating actuator DRRD-12-180-FH-PA Size=12, Deceleration angle=32 deg, Oscillation angle adjustment range, on both sides=+10 /-100 deg, Oscillation angle=180 deg, Cushioning=P: Spring rings/bumpers on both sides
Strengths
- Twin-piston drive, power transmission via rack and pinion principle
- Premium drive for very high energy absorption (load capacity and speed)
- Very high precision and long service life
- Many additional features such as mid-position or air and energy through-feed can be adapted
- Sustainable thanks to extended life cycle and easier repairs
- Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
| Logistic Weight | 537 g |
|---|---|
| Type | rotary actuator |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 365.60 excl. VAT
/ Each
£ 438.72 incl. VAT
- Delivery usually within ( 2 ) days