References
Dichtomatik:49383063
Rubix:251A9786
Manufacturer :49383063

Documents
Product details : DICHTOMATK 49383063 FREUDENBERG SEAL
The WA is a single-action rotary shaft seal for rotating or pivoting shafts with optional protective lip sealing action (WAS) on the side facing away from the medium, against dirt accumulation from the outside. The elastomer outer sheath provides good static sealing, good thermal expansion balance e. g. in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 6 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Usually arrives within 14 working days
