References
Freudenberg Sealing Technologies:49321947
Rubix:251A9537
Manufacturer :49321947

Documents
Product details : SIMRIT 49321947 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 25.90 excl. VAT
/ Each
£ 31.08 incl. VAT
- Usually arrives within 14 working days
