FESTO 8085163 MINI SLIDE DGST-8-40-Y12A


Mini Slide

References
festo:DGST-8-40-Y12A
rubix:263A6134
manufacturer :8085163
ean:4052568450519
brand logo
brand logo
Technical specifications

Product details : FESTO 8085163 MINI SLIDE DGST-8-40-Y12A


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
Typemini slide
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke40 mm
Max. service pressure8 bar
Fixation centre-to-centre distance30 mm
Design size8
Show UNSPSC/ECL@SS
£ 507.01 excl. VAT
/ Each
£ 608.41 incl. VAT
  • Delivery usually within ( 11 ) days