References
SMC:MSQA20A
Rubix:2605895
Manufacturer :MSQA20A
EAN:3618036366891

Documents
Product details : SMC MSQA20A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Rack & Pinion style, rotary table-basic type
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: A (High Precision Type)
Size: 20
Suffix: A (Adjuster Bolt)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
•Seven bore sizes available
•Direct load mounting possible
•Adjustment from one direction
•Auto switch capable
Clean Series: None
Model: MSQ
Precision: A (High Precision Type)
Size: 20
Suffix: A (Adjuster Bolt)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50,70,100,200]:
Strengths
•Rotary table/vane style
Size 1, 3, 7, 20
Single vane and double vane
90 and 180 available
Auto switch capable
Size 1, 3, 7, 20
Single vane and double vane
90 and 180 available
Auto switch capable
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder diameter | 16 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
| Series | msq |
Show UNSPSC/ECL@SS
£ 821.34 excl. VAT
/ Each
£ 985.61 incl. VAT
- Delivery usually within ( 4 ) days