FESTO 8041845 BALL SCREW AXIS
Electromechanical Spindle Axis Drive
See technical informationSee documentsReferences
Festo:ELGA-BS-KF-120-300-0H-25P-ML
Rubix:391A0941
Manufacturer :8041845
EAN:4052568286460

Technical specifications
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : FESTO 8041845 BALL SCREW AXIS
spindle axis ELGA-BS-KF-120-300-0H-25P-ML With recirculating ball bearing guide Working stroke=300 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=25 mm/U
Technical specifications
Attributes
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,888.98 excl. VAT
/ Each
£ 3,466.78 incl. VAT
- Delivery usually within ( 11 ) days