References
SMC:MSQA20H2
Rubix:2605896
EAN:3618036366884

Documents
Product details : SMC MSQA20H2 ROTARY TABLE
Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: A (High Precision Type)
Size: 20mm
Shock Absorber: H (For High Energy)
Port Location: 2 (Standard 180°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: A (High Precision Type)
Size: 20mm
Shock Absorber: H (For High Energy)
Port Location: 2 (Standard 180°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Cylinder stroke | 62 mm |
| Cylinder diameter | 20 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 919.39 excl. VAT
/ Each
£ 1,103.27 incl. VAT
- Delivery usually within ( 8 ) days