References
Festo:DHEB-22-E-U-S-L
Rubix:390A7584
Manufacturer :1320803
EAN:4052568230234

Documents
Product details : FESTO 1320803 BELLOW GRIPPER
Bellow gripper DHEB-22-E-U-S-L Size=22, Stroke of the bellows=12 mm, Min. diameter to be gripped=24 mm, Max. diameter to be gripped=31,5 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 113,08 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 12 mm |
| Cylinder diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 283.68 excl. VAT
/ Each
£ 340.42 incl. VAT
- Delivery usually within ( 2 ) days