References
Festo:DHPS-25-A
Rubix:121A6795
Manufacturer :1254049
EAN:4052568229221

Documents
Product details : FESTO 1254049 PARALLEL GRIPPER DHPS-25-A
Parallel gripper DHPS-25-A Size=25, Stroke per gripper jaw=7,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x100x65 mm |
|---|---|
| Logistic Weight | 806 g |
| Type | parallel gripper |
| Cylinder stroke | 7.5 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 667.81 excl. VAT
/ Each
£ 801.37 incl. VAT
- Delivery usually within ( 2 ) days