References
Festo:DWB-50-75-Y
Rubix:390A8977
Manufacturer :549554
EAN:4052568190729

Documents
Product details : FESTO 549554 HINGE CYLINDER
Hinge cylinder DWB-50-75-Y Stroke=75 mm, Piston diameter=50 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1502,5 g |
|---|---|
| Type | dwb-50-75-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 148.66 excl. VAT
/ Each
£ 178.39 incl. VAT
- Delivery date on request
Contact a branch