References
SMC:MSQB30L3
Rubix:265A1559
Manufacturer :MSQB30L3
EAN:3618036365986
Documents
Product details : SMC MSQB30L3
Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
Strengths
•Rotary table w/external shock absorber
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Technical specifications
Attributes
| Cylinder stroke | 30 mm |
|---|
Show UNSPSC/ECL@SS
£ 657.85 excl. VAT
/ Each
£ 789.42 incl. VAT
- Delivery usually within ( 4 ) days
