References
KTR:ROTEX 14 98 SH A-T-PUR
Rubix:399A4306
Manufacturer :020141000042

Product details : KTR 020141000042 ROTEX 14 98SH A ELEMENT PURPLE
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Size | 14 |
| Shore A Hardness | 98 Shore |
| Material | t-pur® |
| Max. temperature | 90 °C |
| Weight | 0.01 kg |
| Min. temperature | -30 °C |
| Colour | purple |
| Outer diameter | 30 mm |
| Type | rotex 14 coupling element spider lilac 98 shore-a |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- Usually arrives within 14 working days
