KTR 020241000020 SPIDER PALE GREEN POLYURETHANE


ROTEX 24

References
ktr:ROTEX 24 64 SH D T-PUR
rubix:255A3310
manufacturer :020241000020
brand logo
brand logo
Technical specifications

Product details : KTR 020241000020 SPIDER PALE GREEN POLYURETHANE


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
24 SPROCKET 64 SH D T-PUR

Technical specifications


Attributes
Logistic Weight10 g
Size24
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
  • Usually arrives within 14 working days