KTR ROTEX GS 42 SPIDER 64 SH-D-GS GREEN INSIDE 185

ROTEX GS 42

See technical information

References

KTR:ROTEX 42 GS 64 SH D
Rubix:399A4241
Manufacturer :550421000005
brand logo

Technical specifications

Size42
Shore A Hardness64 Shore
See all Specifications

Product details : KTR ROTEX GS 42 SPIDER 64 SH-D-GS GREEN INSIDE 185


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Technical specifications


Attributes
Logistic Weight80 g
Size42
Shore A Hardness64 Shore
Materialpur
Max. temperature110 °C
Weight0.08 kg
Min. temperature-20 °C
Colourgreen
Outer diameter95 mm
  • Usually arrives within 14 working days