ROTEX 020281000020 ROTEX 28 ELEMENT 64-98 SHORE


ROTEX 28

References
ktr:ROTEX 28 64 SH D-T-PUR
rubix:386A8557
manufacturer :020281000020
KTR COUPLING ROTEX 28 ELASTOMER LIGHT GREEN 64SH-D
brand logo
Technical specifications

Product details : ROTEX 020281000020 ROTEX 28 ELEMENT 64-98 SHORE


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
28 SPROCKET 64 SH D-T-PUR

Technical specifications


Attributes
Logistic Weight20 g
Size28
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 15.47 excl. VAT
/ Each
£ 18.56 incl. VAT
  • Usually arrives within 14 working days