Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Claw coupling
MECALINE JCS-75-92SHA 897755
MECALINE JCS-75-92SHA 897755
Jaw Coupling (Standard)
References
mecaline:
JCS-75-92ShA
rubix:
264A4718
manufacturer :
897755
ean:
3660338501340
Technical specifications
Size
75
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-75-92SHA 897755
MECALINE JAW COUPLING ELEMENT
C10P Profile 25x31 3000mm 08B1 C10
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Size
75
Material
Polyurethane
Shore A Hardness
92
Shore
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.00
excl. VAT
/
Each
£
20.40
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
KTR 550651000002 ROTEX 65 RED
MECALINE 860150 JAW COUPLING ELEMENT SIZE 28-98SH
KTR ROTEX GS 12 SPIDER 92 SH-A-GS YELLOW
KTR POLY-NORM 48 ELASTOMER RING NBR 78 SHORE
ROTEX 020281000020 ROTEX 28 ELEMENT 64-98 SHORE
KTR ROTEX 48 SPIDER 98 SH-A RED
KTR ROTEX GS 38 SPIDER 64 SH-D-H-GS GREEN
ROTEX 550751000002 ROTEX GS 75 SPIDER SH-A-GS RED INSIDE DIA 40MM
KTR 020241000020 SPIDER PALE GREEN POLYURETHANE
MECALINE JCS-28-98SHA 897739
MECALINE 860138 JAW COUPLING ELEMENT SIZE 24-92SH
KTR KTR COUPLING ELEMENT ROTEX 90 SPIDER 98 SHORE A =T-PUR= LILAC
MECALINE JCS-24-94SHA 897735
KTR ROTEX GS 19 SPIDER 80 SH-A-GS BLUE
KTR POLY-NORM 85 ELASTOMER RING NBR 78 SHORE