KTR 020241000045 COUPLING SPIDER


ROTEX 24

References
ktr:ROTEX 24 92 SH A-T-PUR
rubix:215A8322
manufacturer :020241000045
brand logo
brand logo
Technical specifications

Product details : KTR 020241000045 COUPLING SPIDER


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight10 g
Size24
MaterialT-PUR
Shore A Hardness92 Shore
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
  • In stock: Next day delivery