ROTEX28-ORG92SHEL FLEXIBLE SPIDER COUPLING


ROTEX 28

References
ktr:ROTEX 28 92 SH A T-PUR
rubix:80344018
manufacturer :020281000045
brand logo
brand logo
Technical specifications

Product details : ROTEX28-ORG92SHEL FLEXIBLE SPIDER COUPLING


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight10 g
Size28
Materialt-pur
Show UNSPSC/ECL@SS
£ 10.03 excl. VAT
/ Each
£ 12.04 incl. VAT
  • In stock: Next day delivery