References
KTR:ROTEX 125 98 SH A-T-PUR
Rubix:213A6219
Manufacturer :021251000042

Product details : KTR 021251000042 ROTEX125-LILAC98SHEL PURPLE
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
125 SPROCKET 98 SH A-T-PUR
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Size | 125 |
| Shore A Hardness | 98 Shore |
| Material | t-pur |
| Max. temperature | 120 °C |
| Min. temperature | -50 °C |
| Colour | purple |
| Outer diameter | 290 mm |
Show UNSPSC/ECL@SS
£ 469.78 excl. VAT
/ Each
£ 563.74 incl. VAT
- Usually arrives within 14 working days
