KTR ROTEX 38 ST HUB UNBORED COMPONENT 1B


ROTEX 38 ST

References
ktr:ROTEX 38 ST 1B
rubix:399A4355
manufacturer :020385110040
KTR COUPLING ROTEX 38 ST HUB 1B NB
brand logo
Technical specifications

Product details : KTR ROTEX 38 ST HUB UNBORED COMPONENT 1B


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight2860 g
TypeROTEX
MaterialSteel
Hub length70 mm
Size38
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days