References
KTR:BOWEX 24 JUNIOR 1B 19H7
Rubix:399A4340
Manufacturer :010241001900

Product details : KTR 010241001900 BOWEX JNR 24 19MM MALE HUB W. KEYWAY AND THREAD
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | bowex |
| Material | pa |
| Size | 24 |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Usually arrives within 14 working days