Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
ROEBUCK 232178 SILVER STEEL 16.0MM DIA
ROEBUCK 232178 SILVER STEEL 16.0MM DIA
Toothed coupling hub Unbranded
References
unbranded:
232178
rubix:
232178B
Product details
Technical specifications
Product details : ROEBUCK 232178 SILVER STEEL 16.0MM DIA
Over 25mm +0.0mm - 0.002mm 25 and below +0.00mm - 0.01mm 333mm lengths
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.02
excl. VAT
/
Each
£
20.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KTR 550097150850 ROTEX GS9 AL-H CLAMP HUB 2.0 8HR W/O KEY
MECALINE JCS-42-A-CI-38H7 897712
MECALINE JCS-38-A-ST-38H7 897648
KTR ROTEX HUB BORED 42MM 42.42 GG25 A42
KTR KTR COUPLING HUB ROTEX 55 GG25 HUB A18 P/B
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR 020903000050 KTR COUPLING HUB
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 20H7 W/O KEY
KTR BOWEX 28 SINT HUB 20H7 KEYWAY TO DIN
ROTEX38X30BK KTR ROTEX HUB BORED 30MM
MECALINE JCS-28-B-ST-22H7 897631
KTR ROTEX 24 ALU HUB 1.0 16H7 KEY DIN 6885/1-JS9
MECALINE JCS-19-A-AL-19H7 897674
MECALINE JCS-28-B-AL 897688
MECALINE JCS-42-A-CI-40H7 897713