KTR 020381000042 ROTEX 38 SPIDER 98 PURPLE


ROTEX 38

References
ktr:ROTEX 38 98 SH A-T-PUR
rubix:256A2275
manufacturer :020381000042
brand logo
brand logo
Technical specifications

Product details : KTR 020381000042 ROTEX 38 SPIDER 98 PURPLE


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight40 g
Size38
MaterialT-PUR
Shore A Hardness98 Shore
Show UNSPSC/ECL@SS
£ 17.11 excl. VAT
/ Each
£ 20.53 incl. VAT
  • Usually arrives within 14 working days