KTR ROTEX 75 SPIDER 92 SH-A T-PUR ORANGE


ROTEX 75

References
ktr:ROTEX 75 92 SH A-T-PUR
rubix:399A4446
manufacturer :020751000045
ROTEX ELASTOMER 75 ORANGE 92SH
brand logo
Technical specifications

Product details : KTR ROTEX 75 SPIDER 92 SH-A T-PUR ORANGE


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight320 g
Size75
Materialt-pur
Shore A Hardness92 Shore
Show UNSPSC/ECL@SS
£ 92.55 excl. VAT
/ Each
£ 111.06 incl. VAT
  • Usually arrives within 14 working days