References
KTR:ROTEX 38 92 SH A-T-PUR
Rubix:231A6596
Manufacturer :020381000045

Product details : KTR 020381000045 ROTEX 38 92SH A ELEMENT ORANGE
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Size | 38 |
| Shore A Hardness | 92 Shore |
| Material | t-pur® |
| Max. temperature | 120 °C |
| Min. temperature | -50 °C |
| Colour | orange |
| Outer diameter | 80 mm |
| Type | rotex 38 coupling element spider orange 92 shore-a |
Show UNSPSC/ECL@SS
£ 15.48 excl. VAT
/ Each
£ 18.58 incl. VAT
- Usually arrives within 14 working days
