KTR 020381000001 ROTEX 38 92SH A ELEMENT YELLOW

ROTEX 38

See technical information
References
KTR:ROTEX 38 92 SH A
Rubix:399A4310
Manufacturer :020381000001
brand logo
Technical specifications
Size38
Shore A Hardness92 Shore
See all Specifications

Product details : KTR 020381000001 ROTEX 38 92SH A ELEMENT YELLOW


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight40 g
Size38
Shore A Hardness92 Shore
Materialpur
Max. temperature90 °C
Min. temperature-30 °C
Colourorange
Outer diameter80 mm
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
  • Usually arrives within 14 working days