KTR ROTEX 75 SPIDER 64 SH-D T-PUR LIGHT GREEN


ROTEX 75

References
ktr:ROTEX 75 64 SH D-T-PUR
rubix:399A4155
manufacturer :020751000020
KTR COUPLING ROTEX 75 ELASTOMER LIGHT GREEN 64SH-D
brand logo
Technical specifications

Product details : KTR ROTEX 75 SPIDER 64 SH-D T-PUR LIGHT GREEN


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
75 SPROCKET 64 SH D-T-PUR

Technical specifications


Attributes
Logistic Weight320 g
Size75
MaterialT-PUR
Show UNSPSC/ECL@SS
£ 149.13 excl. VAT
/ Each
£ 178.96 incl. VAT
  • Usually arrives within 14 working days