Roughing coated solid carbide HSS miller without spray cooling

Filter Options
CATEGORIES
  • Roughing coated solid carbide HSS miller without spray cooling (11)
  • Brand

    7 Product(s) with 11 variant(s):

    Relevance
    • iscar:ECA-H3 16-34/64C16CF-R02 IC08
    • rubix:80175703
    • manufacturer :5622978
    • Diameter
      16 mm
    • Type of tail
      Straight
    • Machining material
      Aluminum
    £ 247.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • iscar:EC-E5L 08-20C08CF63 IC900
    • rubix:80112412
    • manufacturer :5622537
    • Diameter
      8 mm
    • Type of tail
      Straight
    • Machining material
      Alloyed and Stainless Steel;Titanium;Exotic
    £ 47.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • iscar:EC-E5L 20-50C20CF125 IC900
    • rubix:80105955
    • manufacturer :5622545
    • Diameter
      20 mm
    • Type of tail
      Straight
    • Machining material
      Alloyed and Stainless Steel;Titanium;Exotic
    £ 326.00 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • giss cutline:862958
    • rubix:862958
    • ean:3660338175930
    • Diameter
      10 mm
    • Type of tail
      Cylindrical HA
    • Centre cut
      Yes
    £ 51.78 excl. VAT
    / Each
    • In stock: Next day delivery

    • giss cutline:862970
    • rubix:862970
    • ean:3660338176043
    • Diameter
      16 mm
    • Type of tail
      Weldon HB
    • Centre cut
      Yes
    £ 57.41 excl. VAT
    / Each
    • iscar:ECR-B4M 08-16C08-63 IC900
    • rubix:80112411
    • manufacturer :5621647
    • Diameter
      8 mm
    • Type of tail
      Straight
    • Centre cut
      8 mm
    £ 50.32 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • iscar:EFS-E44 20-42C20CF104 IC900
    • rubix:80187045
    • manufacturer :5622708
    • Diameter
      20 mm
    • Type of tail
      Straight
    • Centre cut
      20 mm
    £ 381.45 excl. VAT
    / Each
    • Delivery within 10-15 business days