Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ISCAR EFS-E4420-42C20CF104900 5622708
ISCAR EFS-E4420-42C20CF104900 5622708
Endmill
References
iscar:
EFS-E44 20-42C20CF104 IC900
rubix:
80187045
manufacturer :
5622708
Technical specifications
Diameter
20
mm
Type of tail
Straight
See all Specifications
Product details
Technical specifications
Product details : ISCAR EFS-E4420-42C20CF104900 5622708
Combination of Roughing and Finishing Solid Carbide Endmill in a Single Tool. 4 Variable Pitch Flutes, 38° Helix, Medium Length
Applications
Milling
Technical specifications
Attributes
Diameter
20
mm
Type of tail
Straight
Centre cut
20 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.36
excl. VAT
/
Each
£
460.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK 316-12SL442-12010P 1730 COROMILL 6874184
CUTLINE 862823 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK 2P370-2500-PB1740 SC MILLING CM PLURA 2 6915295
DORMER S26216.0XR3.0 6706960
DORMER S76314.0XR1.5 END MILL 14.00 MM X 1.5 MM 6706858
SANDVIK 2N342-0794-PDP2BM SC MILLING CM PLURA 2 8351803
DOR S802HB 5.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S5356.0 6706569
SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398
SANDVIK R216.36-20045ICC38K1640 SC MILLING CM PLURA 2 5847798
DORMER S71420.0 DRILL 20.00 MM 6706626
SANDVIK 2P122-1600-NCH10F SC MILLING CM PLURA 2 6260012
GUHRING 03682 012.000 MILLS CARBIDE UNIVERS 9036820120000
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819