Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
carbide roughing end mill - weldon shank - fine pitch - ozma coated
References
giss cutline:
862970
rubix:
862970
ean:
3660338176043
Technical specifications
Diameter
16
mm
Type of tail
WELDON
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
carbide roughing end mill - weldon shank - fine pitch - ozma coated
Technical specifications
Attributes
Diameter
16
mm
Type of tail
WELDON
Coating
OZMA
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.70
excl. VAT
/
Each
£
69.24
incl. VAT
Sold out
Add to cart
Check our products from related categories
CUTLINE VARICUT 10MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S803HA7.0 DRILL 7.00 MM 5982576
SANDVIK 2F380-1270-304ASD1745 SC MILLING CM PLURA 2 7963645
SANDVIK 1P260-2000-XB1620 SC MILLING CM PLURA 1 6259830
CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P170-0300-NA H10F 6260038
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
SANDVIK 1K223-0300-020-NG H10F DURA SOLID CARBIDE END MILL 8412592
DORMER P8419.6X6.0 BURR 9.60 MM X 6.00 MM 6814215
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819
WALTERPROT H302914-20 MILLING CUTTERS SOLID CARBIDE 5082296
CUTLINE 862870 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
DORMER S5356.0 6706569