Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
Endmill
References
iscar:
ECA-H3 16-34/64C16CF-R02 IC08
rubix:
80175703
manufacturer :
5622978
Technical specifications
Diameter
16
mm
Type of tail
Straight
Machining material
Aluminum
See all Specifications
Product details
Technical specifications
Product details : ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
Chatterfree, 3 Flute Solid Carbide Endmill with 39-41° Different Helix, 3, 4 and 5xD Neck Relief for Machining Aluminum
Applications
Milling
Technical specifications
Attributes
Diameter
16
mm
Type of tail
Straight
Machining material
Aluminum
Centre cut
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.83
excl. VAT
/
Each
£
298.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK RA216.24-2050AAK10H1620 SC MILLING CM PLURA 2 5739477
CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.22-04030BAP04G1610 SC MILLING CM PLURA 2 5743009
DORMER S26210.0XR1.0 6706941
DOR CARB TIALN-X END MILL BN 7.0
DORMER S22610.0 END MILL 10.00 MM 6706784
CUTLINE 893348 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
SANDVIK 2P340-0300-PA 1630 6260100
DORMER S23112.0 DRILL 12.00 MM 6706496
CUTLINE VARICUT 16MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER P81912.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814180
SANDVIK 2S342-0800-100-PBP2BM SC MILLING CM PLURA 2 8351877
DORMER S52910.0 6706510
DORMER S76116.0 END MILL 16.00 MM 6707004
CUTLINE VARICUT 16MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD